Shop All Water Purification Systems
Barnstead
Smart2Pure Uv/Uf 6 L/Hr. Water Purificat
Mfr # 50129887
Zoro # G6297576
product price: $9,678.99
/ea
Free Shipping & Returns
$9,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # 50129887
- Zoro # G6297576
- Country of Origin China
- Category Water Purification Systems
Details
Item | Smart2Pure Uv/Uf 6 L/Hr. Water Purificat |
Description
Smart2Pure Uv/Uf 6 L/Hr. Water Purificat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- LOVIBOND Tablets, Reagents (511081BT)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- Barnstead Water Purification Systems