Shop All Water Purification Systems
Barnstead
Smart2Pure Uv/Uf 12 L/Hr. Water Purifica
Mfr # 50129845
Zoro # G6297296
product price: $11,843.99
/ea
Free Shipping & Returns
$11,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # 50129845
- Zoro # G6297296
- Country of Origin China
- Category Water Purification Systems
Details
Item | Smart2Pure Uv/Uf 12 L/Hr. Water Purifica |
Description
Smart2Pure Uv/Uf 12 L/Hr. Water Purifica
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- Barnstead Water Purification