Shop All Water Purification Systems
Barnstead
Smart2Pure Uv 3 L/Hr. Water Purification
Mfr # 50129872
Zoro # G6300525
product price: $6,268.99
/ea
Free Shipping & Returns
$6,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # 50129872
- Zoro # G6300525
- Country of Origin China
- Category Water Purification Systems
Details
Item | Smart2Pure Uv 3 L/Hr. Water Purification |
Description
Smart2Pure Uv 3 L/Hr. Water Purification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- Barnstead Water Purification Systems