Shop All Lab Equipment Parts
Barnstead
Cimarec I Poly 15,100 To 240 V
Mfr # 50094596
Zoro # G5681524
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnstead
- MFR # 50094596
- Zoro # G5681524
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Cimarec I Poly 15,100 To 240 V |
Description
Cimarec I Poly 15,100 To 240 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- BARNSTEAD Mp-1 Mega-Pure GlaSS Still, 6 L Bottle, (A440267)
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- BARNSTEAD Cartridge Kit - Tap Feed, 4 Module Type (D5028)
- BARNSTEAD B-Pure Half Size Holder (D4505)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98768-48)
- Barnstead Lab Equipment Parts