Shop All Cryogenic Equipment
Barnstead
Biocane 20 Cryogenic Vessel, Holds 150 V
Mfr # CK509X2
Zoro # G5672363
product price: $2,534.99
/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # CK509X2
- Zoro # G5672363
- Country of Origin China
- Category Cryogenic Equipment
Details
Item | Biocane 20 Cryogenic Vessel,Holds 150 V |
Description
Biocane 20 Cryogenic Vessel,Holds 150 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES BUDDY TESTER SHORT (ES230)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- Barnstead Cryogenic Equipment