Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 3 HP, 3 Phases
Mfr # 133155
Zoro # G2978334
product price: $3,277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,277.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 185 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 133155
- Zoro # G2978334
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 1 1/2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
HP | 3 |
Phase - Pumps | 3 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Flow Rate @ 10 Ft. of Head | 185 gpm |
Max. Head | 66 ft |
Impeller Material | Cast Iron |
Max. Liquid Temp. | 104 Degrees F |
Hz | 60 Hz |
Item | Sewage Ejector Pump |
Rated Voltage | 575V AC |
Agency Compliance | SSPMA |
RPM | 3,450 RPM |
Duty Cycle | Continuous |
Discharge Gender | Female |
Discharge | 3 in FNPT |
Description
Sewage Ejector Pump, HP 3, Rated Voltage 575V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 185 gpm, Max. Diameter Solids 1 1/2 in, Min. Sump Pit Dia. 24 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 66 ft, Duty Cycle Continuous, RPM 3,450 RPM, Agency Compliance SSPMA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head (4YKP8)
- ARO Pump Repair Kit (637119-44-C)
- DAYTON Bowl With Bearing (PPL4402FG)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 2.3 gpm (PO0401BNCNN0000)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132754)
- BARNES Pumps SE411A Submersible Sewage Ejector Pump, 2" Discharge, 4/10 HP, 115 Volt, 60 Hz, Single (SE411A)
- BARNES Submersible Coolant Pump (083233)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Submersible Sewage Pump 115V (WW0511)
- Barnes Submersible Sewage Pumps