Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 3 HP, 3 Phases
Mfr # 133154
Zoro # G2978447
product price: $3,957.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,957.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 185 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 133154
- Zoro # G2978447
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 1 1/2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
HP | 3 |
Phase - Pumps | 3 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Flow Rate @ 10 Ft. of Head | 185 gpm |
Max. Head | 66 ft |
Impeller Material | Cast Iron |
Item | Sewage Ejector Pump |
Rated Voltage | 460V AC |
Hz | 60 Hz |
Max. Liquid Temp. | 104 Degrees F |
Duty Cycle | Continuous |
RPM | 3,450 RPM |
Agency Compliance | SSPMA |
Discharge Gender | Female |
Discharge | 3 in FNPT |
Description
Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 185 gpm, Max. Diameter Solids 1 1/2 in, Min. Sump Pit Dia. 24 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 66 ft, Duty Cycle Continuous, RPM 3,450 RPM, Agency Compliance SSPMA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER Floating Pond De-Icer, 120 Watt Heater, 18' Power Cord (02175)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5602-7808-6)
- ZOELLER Mechanical Switch (004740)
- BECKETT Pump-115V Submersible 6' cord W/plug (G600A)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- BARNES Submersible Coolant Pump (083233)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- BARNES Sewage Ejector Pump, 2 HP, 1 Phase (132750)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Quick Connect Fitting and Tethered Switch (SWW05002TPK)
- Barnes Submersible Sewage Pumps