Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 3 HP, 3 Phases
Mfr # 133117
Zoro # G2972077
product price: $3,729.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,729.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 133117
- Zoro # G2972077
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
HP | 3 |
Phase - Pumps | 3 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Max. Head | 66 ft |
Impeller Material | Cast Iron |
Agency Compliance | SSPMA |
Rated Voltage | 460V AC |
Hz | 60 Hz |
Duty Cycle | Continuous |
Item | Sewage Ejector Pump |
RPM | 1,750 RPM |
Max. Liquid Temp. | 104 Degrees F |
Discharge | 3 in FNPT |
Discharge Gender | Female |
Description
Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Max. Diameter Solids 2 1/2 in, Min. Sump Pit Dia. 24 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 66 ft, Duty Cycle Continuous, RPM 1,750 RPM, Agency Compliance SSPMA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXL2)
- DAYTON O-Ring, NBR, PP21101000002G (PP21101000002G)
- BARNES Sewage Ejector Pump, 1 HP, 1 Phase (104910)
- BARNES Sewage Ejector Pump, 2 HP, 1 Phase (132750)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- BARNES 1 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV1022DS)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BF)
- Barnes Submersible Sewage Pumps