Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 2 HP, 3 Phases
Mfr # 132754
Zoro # G2973355
product price: $3,115.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,115.99
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 390 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 132754
- Zoro # G2973355
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
HP | 2 |
Phase - Pumps | 3 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Flow Rate @ 10 Ft. of Head | 390 gpm |
Max. Head | 46 ft |
Impeller Material | Cast Iron |
Duty Cycle | Continuous |
Agency Compliance | SSPMA |
Max. Liquid Temp. | 104 Degrees F |
Item | Sewage Ejector Pump |
RPM | 1,750 RPM |
Rated Voltage | 460V AC |
Hz | 60 Hz |
Discharge | 3 in FNPT |
Discharge Gender | Female |
Description
Sewage Ejector Pump, HP 2, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 390 gpm, Max. Diameter Solids 2 1/2 in, Min. Sump Pit Dia. 24 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 46 ft, Duty Cycle Continuous, RPM 1,750 RPM, Agency Compliance SSPMA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (666053-3EB)
- ZORO SELECT Pump Hose Kit, 1 1/2 In ID, With Strainer (PKM1-150)
- RULE Pump, Centrifugal, 12vdc (17A)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- BARNES 1 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV1022DS)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- BARNES Sewage Ejector Pump, 1 HP, 3 Phases (104911)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- BARNES 2 HP 3" Auto Double Seal Sewage Ejector Pump 230V (3SE2024DS)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- Barnes Submersible Sewage Pumps