Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 1 HP, 1 Phase
Mfr # 104910
Zoro # G3872182
product price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 200 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 104910
- Zoro # G3872182
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
HP | 1 |
Phase - Pumps | 1 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Flow Rate @ 10 Ft. of Head | 200 gpm |
Max. Head | 36 ft |
Impeller Material | Cast Iron |
Max. Liquid Temp. | 104 Degrees F |
RPM | 1,750 RPM |
Item | Sewage Ejector Pump |
Duty Cycle | Continuous |
Agency Compliance | SSPMA |
Hz | 60 Hz |
Rated Voltage | 200 to 240V AC |
Discharge | 3 in FNPT |
Discharge Gender | Female |
Description
Sewage Ejector Pump, HP 1, Rated Voltage 200 to 240V AC, Hz 60 Hz, Phase - Pumps 1, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 200 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 24 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 36 ft, Duty Cycle Continuous, RPM 1,750 RPM, Agency Compliance SSPMA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S301)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- BARNES Submersible Coolant Pump (083233)
- BARNES 2 HP 3" Auto Double Seal Sewage Ejector Pump 230V (3SE2024DS)
- BARNES Sewage Ejector Pump, 1 HP, 3 Phases (104911)
- BARNES Pumps SE411A Submersible Sewage Ejector Pump, 2" Discharge, 4/10 HP, 115 Volt, 60 Hz, Single (SE411A)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- ZOELLER 1 hp Cast Iron Grinder Pump (915-0086)
- Barnes Submersible Sewage Pumps