Shop All Tire Repair & Maintenance Kits
Barnes Psp
Versa-Tire Repair Kits
Mfr # LS-40
Zoro # G902710226
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Outside Diameter 0.2
- Width 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes Psp
- MFR # LS-40
- Zoro # G902710226
- UPC # 799666159800
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 3 |
Outside Diameter | 0.2 |
Width | 2 |
Height | 2 |
Description
Replacement tire leak seeker for large Versa Tire Repair kit (Item # 219525).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TAIL LIGHT CONVERTER (74") W/ 4-WIRE FLAT EXTENSI (48925)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2857)
- ILC Replacement for John Deere RE505896 Alternator (WX-XSV3-7)
- BARNES PSP Versa-Tire Repair Kits (HD-150)
- BARNES PSP Versa-Tire Repair Kits (INH-5)
- KEN-TOOL Strght Tire Mount / Demount Spoon, 18" (KEN32101)
- REMLINE 14 CUTTER (REMCC-6)
- STEELMAN Tire Buffer Metal Dome and Adapter, 50mm (99441)
- EQUIPMENT SUPPLY CO/ESCO Manual Bead Breaker (ESC60)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- Barnes Psp Automotive Tire & Wheel