Shop All Fan Parts
Barnes & Jones
Trap, 1 in.
Mfr # FT15-1
Zoro # G1632727
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: FT15-1
- Material Brass/Stainless Steel
- Fits Brand Sarco
- For Use With Mfr. Model Number FT15-1 Steam Trap
- Includes Head Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # FT15-1
- Zoro # G1632727
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: FT15-1 |
Material | Brass/Stainless Steel |
Fits Brand | Sarco |
Item | Trap, 1" |
For Use With Mfr. Model Number | FT15-1 Steam Trap |
Includes | Head Assembly |
Features | Size: 1-1/4" |
Product Type | Steam Trap Repair Kit |
Includes Strainer | Strainer Not Included |
Compatible Steam Trap Type | Float |
Compatible Brand | SARCO |
Operating Pressure - Maximum | 15 psi |
Operating Temperature - Maximum | 250 Degrees F |
Compatible Series | FT-15 |
Compatible Manufacturer Model Number | FT15-1 |
Description
Steam Trap Repair Kit, Compatible Brand SARCO, Compatible Manufacturer Model Number FT15-1, Compatible Series FT-15, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Fan Blade (508185)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- BARNES & JONES Cage Unit (3146)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- DAYTON Replacement Aluminum Filter (6378308)
- Barnes & Jones Fan Parts