Shop All Fan Parts
Barnes & Jones
Steam Trap Repair Kit
Mfr # RK2015-4
Zoro # G1633147
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: FT2015-4
- Material Brass/Stainless Steel
- Features Size: 1"
- Fits Brand Barnes and Jones
- For Use With Mfr. Model Number FT2015-4 Steam Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # RK2015-4
- Zoro # G1633147
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: FT2015-4 |
Material | Brass/Stainless Steel |
Features | Size: 1" |
Fits Brand | Barnes and Jones |
Item | Steam Trap Repair Kit |
For Use With Mfr. Model Number | FT2015-4 Steam Trap |
Includes | Head Assembly |
Product Type | Steam Trap Repair Kit |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | FT2015-4 |
Operating Pressure - Maximum | 15 psi |
Operating Temperature - Maximum | 250 Degrees F |
Includes Strainer | Strainer Not Included |
Compatible Series | FT2015 |
Compatible Brand | Barnes and Jones |
Description
Steam Trap Repair Kit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number FT2015-4, Compatible Series FT2015, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Straight (70626)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- BARNES & JONES Cage Unit (2947)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Steam Trap Cage Unit (1721)
- TRUE Temperature Control, T-23, GDM-23 (800393)
- Barnes & Jones Fan Parts