Shop All Fan Parts
Barnes & Jones
Steam Trap Repair Kit
Mfr # RK2015-3
Zoro # G1633156
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: FT2015-3
- Material Brass/Stainless Steel
- Fits Brand Barnes and Jones
- For Use With Mfr. Model Number FT2015-3 Steam Trap
- Includes Head Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # RK2015-3
- Zoro # G1633156
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: FT2015-3 |
Material | Brass/Stainless Steel |
Fits Brand | Barnes and Jones |
For Use With Mfr. Model Number | FT2015-3 Steam Trap |
Includes | Head Assembly |
Features | Size: 3/4" |
Item | Steam Trap Repair Kit |
Product Type | Steam Trap Repair Kit |
Includes Strainer | Strainer Not Included |
Compatible Brand | Barnes and Jones |
Compatible Steam Trap Type | Float |
Compatible Series | FT2015 |
Operating Pressure - Maximum | 15 psi |
Operating Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Model Number | FT2015-3 |
Description
Steam Trap Repair Kit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number FT2015-3, Compatible Series FT2015, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller-Shaft Assembly (50K390)
- SOLER & PALAU Inline Backdraft Damper, 12.4" (MCA-315)
- NU-CALGON Condenser/Evaporator Cleaner, Liquid, 1gal (4143-08)
- ZORO SELECT Automotive Service Connector, Blue, Low, Connection Size: 14mm Female Side Port (6AWR2)
- BARNES & JONES Cage Unit and Cover (4320/C)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Cage Unit and Cover (5000/C)
- BARNES & JONES Cage Unit (1972)
- TRUE MANUFACTURING Door Gasket, 25" x 30" (810786)
- Barnes & Jones Fan Parts