Shop All Fan Parts
Barnes & Jones
Steam Trap Repair Kit
Mfr # 3FT
Zoro # G1633165
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 43T
- Features Size: 1-1/4"
- Fits Brand Barnes and Jones
- Includes Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
- For Use With Mfr. Model Number 43T Steam Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 3FT
- Zoro # G1633165
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 43T |
Features | Size: 1-1/4" |
Fits Brand | Barnes and Jones |
Item | Steam Trap Repair Kit |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
For Use With Mfr. Model Number | 43T Steam Trap |
Description
Steam Trap Repair Kit, For Use With Mfr. Model Number 43T Steam Trap, Fits Brand Barnes and Jones
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- SUPCO Fan Blade, 6CC1874C3 (FB604)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- BARNES & JONES Float andThermostaticRebuild Kit, 3/4 in. (30-2A)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Cage Unit (1972)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- BARNES & JONES Cage Unit (3146)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- ANTHONY Door Gasket, 29-3/4" x 65-1/16" (02-14160-2020)
- Barnes & Jones Fan Parts