Shop All Fan Parts
Barnes & Jones
Steam Trap Repair Kit
Mfr # 2FT
Zoro # G1633171
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 42T
- For Use With Mfr. Model Number 42T Steam Trap
- Features Size: 1"
- Fits Brand Barnes and Jones
- Includes Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 2FT
- Zoro # G1633171
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 42T |
For Use With Mfr. Model Number | 42T Steam Trap |
Item | Steam Trap Repair Kit |
Features | Size: 1" |
Fits Brand | Barnes and Jones |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
Description
Steam Trap Repair Kit, For Use With Mfr. Model Number 42T Steam Trap, Fits Brand Barnes and Jones
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- HI-TECH DURAVENT Blower Hose with Cuffs, 12 in. I.D., 3 psi (0615-1200-0565)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- BARNES & JONES Steam Trap Cage Unit (1929)
- BARNES & JONES Cage Unit and Cover (5000/C)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- BARNES & JONES Cage Unit and Cover (2818/C)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- SUPCO Oval Run Capacitor, CR50X440 (CR50X440)
- Barnes & Jones Fan Parts