Shop All Fan Parts
Barnes & Jones
Steam Trap Repair Kit
Mfr # 1FT
Zoro # G1633180
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 41T
- Includes Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
- Features Size: 3/4"
- Fits Brand Barnes and Jones
- For Use With Mfr. Model Number 41T Steam Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 1FT
- Zoro # G1633180
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 41T |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
Features | Size: 3/4" |
Fits Brand | Barnes and Jones |
For Use With Mfr. Model Number | 41T Steam Trap |
Item | Steam Trap Repair Kit |
Description
Steam Trap Repair Kit, For Use With Mfr. Model Number 41T Steam Trap, Fits Brand Barnes and Jones
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20202.13 6PK)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- BARNES & JONES Cage Unit (1972)
- BARNES & JONES Cage Unit and Cover (2818/C)
- BARNES & JONES Cage Unit (3146)
- BARNES & JONES Steam Trap Repair Kit (RK2015-4)
- BARNES & JONES Float andThermostaticRebuild Kit, 3/4 in. (30-2A)
- BARNES & JONES Cage Unit (3494)
- BROWNING Ax47 Browning V Belt (AX47)
- Barnes & Jones Fan Parts