Shop All Fan Parts
Barnes & Jones
Steam Trap Cage Unit
Mfr # 1721
Zoro # G1633208
original price:
$70.68
9% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 12,12C,120,T120,122A,122S,T122,122G,132,1253,3632,3045,M12,M122,M132,H12,H13,H120,H122,656,657,B410,B420,M41,M42,T45,48A
- Material Stainless Steel
- For Use With Mfr. Model Number 122 Steam Trap
- Fits Brand Barnes and Jones
- Features Size: 1/2", 3/4", 1/2"x3/4", 1-1/2", 2", 1", 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 1721
- Zoro # G1633208
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 12,12C,120,T120,122A,122S,T122,122G,132,1253,3632,3045,M12,M122,M132,H12,H13,H120,H122,656,657,B410,B420,M41,M42,T45,48A |
Material | Stainless Steel |
Item | Steam Trap Cage Unit |
For Use With Mfr. Model Number | 122 Steam Trap |
Fits Brand | Barnes and Jones |
Features | Size: 1/2", 3/4", 1/2"x3/4", 1-1/2", 2", 1", 2-1/2" |
Product Type | Steam Trap Cage Unit |
Compatible Manufacturer Model Number | 122A, 122S |
Includes Strainer | Strainer Not Included |
Operating Pressure - Maximum | 25 psi |
Compatible Brand | Barnes and Jones |
Compatible Steam Trap Type | Thermostatic |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Series | 122 |
Description
Steam Trap Cage Unit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number 122A, 122S, Compatible Series 122, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x25x1 Pleated Air Filter, MERV 8 (80055.012025)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- BARNES & JONES Cage Unit (3146)
- BARNES & JONES Steam Trap Repair Kit (RK2015-4)
- BARNES & JONES Cage Unit and Cover (1950/C)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- Barnes & Jones Fan Parts