Shop All Fan Parts
Barnes & Jones
Repair Kit, 3/4 in.
Mfr # FT015H
Zoro # G1632885
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: FT015H
- Material Brass/Stainless Steel
- Features Size: 3/4"
- For Use With Mfr. Model Number FT015H Steam Trap
- Fits Brand Hoffman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnes & Jones
- MFR # FT015H
- Zoro # G1632885
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: FT015H |
Material | Brass/Stainless Steel |
Features | Size: 3/4" |
Item | Repair Kit, 3/4" |
For Use With Mfr. Model Number | FT015H Steam Trap |
Fits Brand | Hoffman |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
Product Type | Steam Trap Repair Kit |
Operating Temperature - Maximum | 250 Degrees F |
Compatible Series | FT015H |
Operating Pressure - Maximum | 15 psi |
Compatible Brand | Hoffman |
Compatible Steam Trap Type | Float |
Includes Strainer | Strainer Not Included |
Description
Steam Trap Repair Kit, Compatible Brand Hoffman, Compatible Series FT015H, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Whl03116 Wheel; Blower 11.7"Dia (WHL03116)
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot (RB10W)
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- BARNES & JONES Cage Unit (2947)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Float andThermostaticRebuild Kit, 3/4 in. (30-2A)
- B & K Dial 12 in. H X 12 in. W Silver Zinc Blower Pulley (6338)
- Barnes & Jones Fan Parts