Shop All Fan Parts
Barnes & Jones
Repair Head Assembly, 1-1/4 in.
Mfr # 40-515
Zoro # G1633007
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 515
- For Use With Mfr. Model Number 515 Steam Trap
- Fits Brand Mepco Dunham Bush
- Features Size: 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 40-515
- Zoro # G1633007
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 515 |
For Use With Mfr. Model Number | 515 Steam Trap |
Fits Brand | Mepco Dunham Bush |
Features | Size: 1-1/4" |
Item | Repair Head Assembly, 1-1/4" |
Description
Repair Head Assembly, 1-1/4 In., For Use With Mfr. Model Number 515 Steam Trap, Fits Brand Mepco Dunham Bush
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511624520 Swth Press Set At (511624520)
- KING ELECTRIC Kcv Cove Heater 59" 120V 700W White (KCV1207-W)
- LENNOX Inducer Assembly, 460V (69M32)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- BARNES & JONES Cage Unit (1972)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Cage Unit (3146)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Cage Unit (3494)
- DAYTON Bag Clamp (HV2114100G)
- Barnes & Jones Fan Parts