Shop All Fan Parts
Barnes & Jones
Float and Thermostatic Repair Kit
Mfr # 66CL
Zoro # G1632648
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 66CL
- Fits Brand Trane
- Includes Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
- Features Size: 1-1/4"
- For Use With Mfr. Model Number 66CL Steam Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 66CL
- Zoro # G1632648
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 66CL |
Fits Brand | Trane |
Item | Float and Thermostatic Repair Kit |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
Features | Size: 1-1/4" |
For Use With Mfr. Model Number | 66CL Steam Trap |
Description
Float and Thermostatic Repair Kit, For Use With Mfr. Model Number 66CL Steam Trap, Fits Brand Trane
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- BARNES & JONES Cage Unit (2947)
- BARNES & JONES Cage Unit (1972)
- BARNES & JONES Cage Unit and Cover (2818/C)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Cage Unit (4416)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- SIEMENS Filter Cartridge Kit (908-042)
- Barnes & Jones Fan Parts