Shop All Fan Parts
Barnes & Jones
Float and Thermostatic Rebuild Kit, 1 in.
Mfr # 30-4
Zoro # G1632989
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 30-4
- Fits Brand Mepco Dunham Bush
- Features Size: 1"
- Includes Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
- For Use With Mfr. Model Number 30-4 Steam Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnes & Jones
- MFR # 30-4
- Zoro # G1632989
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 30-4 |
Fits Brand | Mepco Dunham Bush |
Features | Size: 1" |
Item | Float and Thermostatic Rebuild Kit, 1" |
Includes | Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket |
For Use With Mfr. Model Number | 30-4 Steam Trap |
Description
Float and Thermostatic Rebuild Kit, 1 In., For Use With Mfr. Model Number 30-4 Steam Trap, Fits Brand Mepco Dunham Bush
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 40Rm500074 Condensate Drain Pan (40RM500074)
- ALL-FILTERS 14X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14251.10 6PK)
- WORLDWIDE SOURCING Register Floor 2X12In Brn (FR01-2X12B)
- PLASTIC SUPPLY End Cap, 14 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA14)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- BARNES & JONES Cage Unit and Cover (1950/C)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- PACKARD Hub 1/2 in. Bore with Screw (H60765804)
- Barnes & Jones Fan Parts