Shop All Fan Parts
Barnes & Jones
Cage Unit and Cover
Mfr # 1990/C
Zoro # G1633040
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 2,2A,2B,2C,2D,2E,2F,V2C,3A,2E
- For Use With Mfr. Model Number 2E Steam Trap
- Features Size: 1/2", 3/4"
- Fits Brand Mepco Dunham Bush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 1990/C
- Zoro # G1633040
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 2,2A,2B,2C,2D,2E,2F,V2C,3A,2E |
For Use With Mfr. Model Number | 2E Steam Trap |
Item | Cage Unit and Cover |
Features | Size: 1/2", 3/4" |
Fits Brand | Mepco Dunham Bush |
Description
Cage Unit and Cover, For Use With Mfr. Model Number 2E Steam Trap, Fits Brand Mepco Dunham Bush
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- VORNADO AIR Vornado® Vintage Personal Air Circulator, Green (CR1-0061-17)
- TSURUMI Inner Casing (200-210-510)
- DAYTON Replacement Blower 'Wheel (2ZB33)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Steam Trap Repair Kit (3FT)
- BARNES & JONES Cage Unit (4416)
- BARNES & JONES Cage Unit and Cover (1950/C)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- BROWNING Inverted Flare X, 3/4" Sweat Fitting (436-252)
- Barnes & Jones Fan Parts