Shop All Fan Parts
Barnes & Jones
Cage Unit and Cover
Mfr # 1950/C
Zoro # G1633059
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 1,1A,1B,1C,1D,1E,V1A,V1B,V1R,1A,16,1EVS,D2M,1FT8,20-5,20-E,30-1,30-1A,30-2,30-2A,30-3,30-4,30-5,30-7A
- Material Brass/Stainless Steel
- Features Size: 1/2", 3/4", 1" , 1-1/4", 1-1/2"
- For Use With Mfr. Model Number 1E Steam Trap
- Fits Brand Mepco Dunham Bush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes & Jones
- MFR # 1950/C
- Zoro # G1633059
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 1,1A,1B,1C,1D,1E,V1A,V1B,V1R,1A,16,1EVS,D2M,1FT8,20-5,20-E,30-1,30-1A,30-2,30-2A,30-3,30-4,30-5,30-7A |
Material | Brass/Stainless Steel |
Features | Size: 1/2", 3/4", 1" , 1-1/4", 1-1/2" |
For Use With Mfr. Model Number | 1E Steam Trap |
Fits Brand | Mepco Dunham Bush |
Item | Cage Unit and Cover |
Product Type | Steam Trap Cage Unit |
Compatible Brand | Mepco Dunham Bush |
Operating Pressure - Maximum | 25 psi |
Includes Strainer | Strainer Not Included |
Compatible Manufacturer Model Number | 1A, 1B, 1C, 1E, V1A, V1B, V1R |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Steam Trap Type | Thermostatic |
Description
Steam Trap Cage Unit, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 1A, 1B, 1C, 1E, V1A, V1B, V1R, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Cont ALU Soffit Strip (84300)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- KOCH High Cap Filter, Antmcrbl Pleat, 20x25x2" (102-681-021)
- BARNES & JONES Cage Unit and Cover (5000/C)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- BARNES & JONES Steam Trap Repair Kit (3FT)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- BARNES & JONES Steam Trap Cage Unit (1721)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- Barnes & Jones Fan Parts