Shop All Fan Parts
Barnes & Jones
Cage Unit
Mfr # 4416
Zoro # G1632806
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 1N
- For Use With Mfr. Model Number 1N Steam Trap
- Features Size: 1/2"
- Fits Brand Marsh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnes & Jones
- MFR # 4416
- Zoro # G1632806
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 1N |
For Use With Mfr. Model Number | 1N Steam Trap |
Features | Size: 1/2" |
Fits Brand | Marsh |
Item | Cage Unit |
Description
Cage Unit, For Use With Mfr. Model Number 1N Steam Trap, Fits Brand Marsh
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- TESTO 557s Smart Vacuum Kit - Smart digital Manifold (0564 5571 01)
- DAYTON Blade, Fan, 24 In (4C229)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- BARNES & JONES Steam Trap Repair Kit (RK2015-4)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- Barnes & Jones Fan Parts