Shop All Pond & Fountain Pumps
Barnes
Fountain Pump, 3/4 HP, 115V
Mfr # SFU71-GIS
Zoro # G8834384
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120V AC
- Amps 12 A
- Hz 60
- Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # SFU71-GIS
- Zoro # G8834384
- Country of Origin United States
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 1/16 in |
Cord Length | 12 ft |
Width | 7 3/4 in |
Overall Length | 15.8 in |
Compatible Intake Pipe Size | 1 3/4 in |
Overall Width | 7.8 in |
Overall Height | 8.1 in |
Compatible Discharge Pipe Size | 1 3/4 in |
Description
Pond Pump, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 50 ft, Flow Rate @ 10 ft of Head (Maximum) 95 gpm, Flow Rate @ 15 ft of Head (Maximum) 90 gpm, Flow Rate @ 20 ft of Head (Maximum) 83 gpm, Compatible Intake Pipe Size 1 3/4 in, Compatible Discharge Pipe Size 1 3/4 in, Intake Type Screened, Discharge Type GHT, Cord Length 12 ft, Pump Type Submersible Fountain Pump, Submersible Yes, Phase Single, Series SFU, Amps 12 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- JOHNSON PUMP 12V Macerator Pump, 10 GPM (10-24453-01)
- ARO Diaphragm, Neoprene (92755-1)
- ECO-FLO Submersible Utility Pump 1/2 HP (SUP80)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- BARNES Fountain Pump, 1/2 HP, 115V (SFU51-GIS)
- BARNES Fountain Pump, 1/3 HP, 115V (SFU31-GIS)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- DANNER 6600 GPH Hy-Drive pump. Use for waterfalls & ponds. 20' cord (20230)
- POND BOSS Algaecide, for Pond and Fountains, 64oz. (54169)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100003)
- Barnes Pond & Fountain Pumps