Shop All Pond & Fountain Pumps
Barnes
Fountain Pump, 1/2 HP, 115V
Mfr # SFU51-GIS
Zoro # G8834375
original price:
$1,306.99
14% off
new price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120V AC
- Amps 9.5 A
- Length 15 3/4 in
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # SFU51-GIS
- Zoro # G8834375
- Country of Origin United States
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 1/16 in |
Cord Length | 12 ft |
Width | 7 3/4 in |
Compatible Discharge Pipe Size | 1 3/4 in |
Overall Height | 8.1 in |
Compatible Intake Pipe Size | 1 3/4 in |
Overall Length | 15.8 in |
Overall Width | 7.8 in |
Description
Pond Pump, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 42 ft, Flow Rate @ 10 ft of Head (Maximum) 78 gpm, Flow Rate @ 15 ft of Head (Maximum) 70 gpm, Flow Rate @ 20 ft of Head (Maximum) 65 gpm, Compatible Intake Pipe Size 1 3/4 in, Compatible Discharge Pipe Size 1 3/4 in, Intake Type Screened, Discharge Type GHT, Cord Length 12 ft, Pump Type Submersible Fountain Pump, Submersible Yes, Phase Single, Series SFU, Amps 9.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V Submersible Rotating Volute (GR210A)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXN9)
- PULSAFEEDER Strainer Assembly (J40212)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBd3A Flotect Level Sw (L6EPB-B-D-3-A)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- BARNES Fountain Pump, 3/4 HP, 115V (SFU71-GIS)
- BARNES Fountain Pump, 1/3 HP, 115V (SFU31-GIS)
- ACTIVE AQUA Submersible Water Pump, 400 (AAPW400)
- ECO-FLO Submersible Waterfall/FountainPump 3/4HP (SEP75M)
- THE FOUNTAIN PUMP 290 GPH fountain pump w/adjustable flow control. 15' pwr cord. (01725)
- BECKETT Beckett 500 GPH Submersible Pond Pump Kit, FR Series (FR400-FR500)
- Barnes Pond & Fountain Pumps