Shop All Submersible Sewage Pumps
Barnes
1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V
Mfr # 2SEV522DS
Zoro # G2923971
original price:
$1,068.99
4% off
new price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnes
- MFR # 2SEV522DS
- Zoro # G2923971
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length - Pumps | 20 ft. |
Diameter | 12-5/8" |
Height | 20-39/50" |
Manufacturers Warranty Length | 2 yr |
Cord Length | 20 ft |
Max. Dia. Solids | 2" |
Body Dia. | 12 5/8 in |
Overall Height | 20 39/50 in |
Discharge Dia. | 2 in |
Description
Sewage Ejector Pump, HP 1/2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 6.00, Motor Type NEMA L Oil Filled, Squirrel Cage Induction, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 39 in, Flow Rate @ 20 Ft. of Head 67 gpm, Max. Diameter Solids 2 in, Body Dia. 12 5/8 in, Overall Height 20 39/50 in, Cord Length 20 ft, Discharge 2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Static Inline Mixer (STM100-PVC)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- ARMSTRONG PUMPS Gasket Body (106049-000)
- DAYTON Nitrile Replacement Impeller (3ACC3)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- BARNES Pumps SE411A Submersible Sewage Ejector Pump, 2" Discharge, 4/10 HP, 115 Volt, 60 Hz, Single (SE411A)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- BARNES Sewage Ejector Pump, 1 HP, 3 Phases (104911)
- BARNES Submersible Coolant Pump (083233)
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump (264-0005)
- Barnes Submersible Sewage Pumps