Shop All Submersible Sewage Pumps
Barnes
1 HP 2" Auto Double Seal Sewage Ejector Pump 240V
Mfr # 2SEV1022DS
Zoro # G2923965
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnes
- MFR # 2SEV1022DS
- Zoro # G2923965
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Max. Dia. Solids | 2" |
Height | 21" |
Diameter | 12-5/8" |
Cord Length - Pumps | 20 ft. |
Manufacturers Warranty Length | 2 yr |
Cord Length | 20 ft |
Overall Height | 21 in |
Discharge Dia. | 2 in |
Body Dia. | 12 5/8 in |
Description
Sewage Ejector Pump, HP 1, Rated Voltage 240V AC, Phase - Pumps 1, Amps 10.70, Motor Type NEMA L Oil Filled, Squirrel Cage Induction, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 53 in, Flow Rate @ 20 Ft. of Head 138 gpm, Flow Rate @ 40 Ft. of Head 69 gpm, Max. Diameter Solids 2 in, Body Dia. 12 5/8 in, Overall Height 21 in, Cord Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCC PUMPS Utility Pump, 12 V, 6 GPM, Nitrile Imp (DC-206-10-Z)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- STENNER No. 7 Pump Head Service Kit-100psi (QP107KG1)
- SUPERIOR 120 Volt Mini Pump (90040)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132754)
- BARNES Submersible Coolant Pump (083233)
- BARNES Sewage Ejector Pump, 2 HP, 1 Phase (132750)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (2JGA6)
- Barnes Submersible Sewage Pumps