Shop All Utility Pumps
Barmesa
SW Series 4SWM40044DS Submersible Solids Handling Pump 40 HP 460V 3PH 40' Cord Manual
Mfr # 62172025
Zoro # G907162976
product price: $21,003.99
/ea
Item requires special delivery charges. A $2,015.00 per item surcharge will be applied.
$21,003.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62172025
- Zoro # G907162976
- Country of Origin United States
- Category Utility Pumps
Description
Barmesa SW Series Submersible Solids Handling Pump Descriptionx000Dx000DThe New Barmesa State of the Art SW Pump offers durability and premium energy efficiency, making it a more sustainable product for the end user Our engineers designed the SW Series to handle the most demanding applications with troublefree operation The SW series offers, superior cooling capabilities, continuous lubrication, motor moisture protection, and the highest efficient motor availablex000Dx000DBarmesa SW Series Submersible Solids Handling Pump Featuresx000DMOTOR NEMA, Three Phase, Premium Efficiency, OilFilled, Squirrel Cage Induction, Inverted Duty Rated Class H Insulation Requires Overload Protection in Control Panelx000DMOTOR HOUSING Cast Iron ASTM A48 Class 30x000DBEARINGS Upper Single Row and Oil Lubricated Lower Double Row and Oil Lubricated, for Radial and Thrust Loadsx000DSEAL DESIGN Tandem, Mechanical, in Oil Filled Reservoirx000DSEAL MATERIAL Inboard Rotating Faces Carbon Stationary Faces Ceramic Outboard Rotating and Stationary Faces, Silicone Carbide BunaN Elastomer and 300 Series Stainless Steel Hardwarex000DIMPELLER Enclosed Mono Vane with Pumpout Vanes on Backside, Dynamically Balanced Ductile Iron ASTM A536, 654512x000DDISCHARGE 4, 125lb, Horizontal Flange, Slotted to Accommodate 100 mm ISO Flangex000DTEMPERATURE RATING 104DegF 40DegC Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO On Demand 12V Sprayer Pumps (SP006J)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW79)
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V (50840-0012)
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 12V (RM2000A)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- SIMER 4Hp Geyser Ii Submersible Utility Pu 663 (2305-04)
- ZOELLER Pump, Utility, 1/2 HP, 115V (46-0005)
- LITTLE GIANT NK-2 Small Submersible Pump 230V - 325 GPH At 1' (527016)
- ECO-FLO Automatic Submersible Utility Pump 1/2HP (SUP59)
- ZOELLER Floor Sucker Series Utility Pump, 1/6 HP (N42)
- SIMER Submersible Utility Pump, 1/4Hp (2300-04)
- Barmesa Utility Pumps