Shop All Utility Pumps
Barmesa
Submersible Slurry Pump 55 HP 460V 3PH 50' Cord Manual
Mfr # 3KMUD554
Zoro # G907162433
product price: $4,944.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,944.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 5
- Hz 60
- Motor RPM 1750
- Shaft Material 420 AISI stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 3KMUD554
- Zoro # G907162433
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 5 |
Hz | 60 |
Motor RPM | 1750 |
Shaft Material | 420 AISI stainless steel |
Insulation Class | F |
Discharge NPT | 3" |
Impeller Material | high chrome alloy |
Phase | Three |
Description
Barmesa KMUD Series Submersible Slurry PumpThe KMUD Series has a high chrome agitator that is specifically used in construction sites, slurry, flood control, open mines, treatment plants, etcBarmesa KMUD Series Submersible Slurry Pump FeaturesThree Phase Induction Motor, 230 460 Volts, 60 Hz, 1750 RPM Insulation Class F and IP68 Protection ClassCast Iron ASTM A48 Class 30 Motor HousingDouble Mechanical, Oil Filled Chamber SealSeal is SiCSiCSiCSiC Stainless Steel HardwareImpeller is made of High Chrome Alloy, SemiOpen30 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30Temperature Rating 104F 40C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- RULE 2000 G.P.H. "Gold Series" Bilge Pump (09)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- STENNER 5 Pump Tube, PK5 (MCCP205)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Utility Pump (505712)
- LITTLE GIANT Small Submersible Pump 3E-34N Series Dual Purpose (503603)
- LITTLE GIANT 3E-12N 115V Small Submersible Pump - Dual Purpose 500 GPH At 1' (503103)
- FLOTEC Utility Pump, 115V, 1/4HP (FP0S1600X)
- FLOTEC Utility Pump, Water Removal, 12V DC (FP0FDC)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- Barmesa Utility Pumps