Shop All Utility Pumps
Barmesa
Submersible Slurry Pump 30 HP 460V 3PH 50' Cord Manual
Mfr # 8KMUD3004
Zoro # G307162774
product price: $17,578.99
/ea
Item requires special delivery charges. A $2,650.00 per item surcharge will be applied.
$17,578.99
Free 30-Day Returns
Key Features
- HP 30
- Discharge NPT 8"
- Impeller Material high chrome alloy
- Phase Three
- Motor RPM 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 8KMUD3004
- Zoro # G307162774
- Country of Origin United States
- Category Utility Pumps
Details
HP | 30 |
Discharge NPT | 8" |
Impeller Material | high chrome alloy |
Phase | Three |
Motor RPM | 1750 |
Hz | 60 |
Shaft Material | 420 AISI stainless steel |
Insulation Class | F |
Description
Barmesa KMUD Series Submersible Slurry Pumpx000Dx000DThe KMUD Series has a high chrome agitator that is specifically used in construction sites, slurry, flood control, open mines, treatment plants, etcx000Dx000DBarmesa KMUD Series Submersible Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 1750 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is TCSiCSiCSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D80 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- AQUAMOTION Cartridge Fits All Aquamotion Am3 Pumps (CT03)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2-TMV)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 953-1549-1BRP (FK0915491XXX06SP)
- ECO-FLO Submersible Utility Pump 1/6 HP (SUP54)
- ECO-FLO Submersible Utility Pump 1/2 HP (SUP80)
- FLOTEC Submersible Water Removal Utility Pump 1/4 HP, 1600 GPH (FP0S1600X-08)
- WAYNE WATER SYSTEMS Wayne® EEAUP250 1/4 HP Auto On/Off Utility Pump (57729-WYN1)
- ASHLAND PUMP 1 1/4in Submersible Utility Pump - 1/3 HP (UT56)
- SCC PUMPS Utility Pump, 115V, 6 GPM, 6ft, Cord -Switch (AC-60606-15Z)
- ECO-FLO Battery Powered Utility Pump 1/55 HP (BSUP)
- Barmesa Utility Pumps