Shop All Utility Pumps
Barmesa
Submersible Slurry Pump 20 HP 460V 3PH 50' Cord Manual
Mfr # 8KMUD2004
Zoro # G707163104
product price: $13,502.99
/ea
Item requires special delivery charges. A $1,695.00 per item surcharge will be applied.
$13,502.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 20
- Hz 60
- Insulation Class F
- Motor RPM 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 8KMUD2004
- Zoro # G707163104
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 20 |
Hz | 60 |
Insulation Class | F |
Motor RPM | 1750 |
Phase | Three |
Shaft Material | 420 AISI stainless steel |
Impeller Material | high chrome alloy |
Discharge NPT | 8" |
Description
Barmesa KMUD Series Submersible Slurry Pumpx000Dx000DThe KMUD Series has a high chrome agitator that is specifically used in construction sites, slurry, flood control, open mines, treatment plants, etcx000Dx000DBarmesa KMUD Series Submersible Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 1750 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is TCSiCSiCSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D80 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEYER Sewage Pump, Cast Iron, 4/10HP (SRM4T 20)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- FLOTEC PUMP SPRNKLR CST IRN 1HP (FP5262)
- DAYTON 2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE23)
- BARMESA Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual (4KAG504)
- LITTLE GIANT PUMP Utility Pump, Stainless Steel, 115 V (555110)
- QUICK DAM Flood Pump Emergency Kit (QDPK3)
- LITTLE GIANT Submersible Utility Pump, 115 V, 0.166 hp, 1 in Outlet, 26.3 ft Max Head, 1200 gph, Nylon Impeller (505005)
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated (505714)
- K2 PUMPS 1/3 HP Utility Sink Pump (UTS03303K)
- K2 PUMPS 1/4 HP Duo 2-in-1, Submersible Utility Pump and Transfer Pump (UTM02501K)
- Barmesa Utility Pumps