Shop All Utility Pumps
Barmesa
Submersible Slurry Pump 15 HP 230V 3PH 50' Cord Manual
Mfr # 6KMUD1503
Zoro # G707163203
product price: $8,683.99
/ea
Item requires special delivery charges. A $1,685.00 per item surcharge will be applied.
$8,683.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 15
- Motor RPM 1750
- Discharge NPT 6"
- Shaft Material 420 AISI stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 6KMUD1503
- Zoro # G707163203
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 15 |
Motor RPM | 1750 |
Discharge NPT | 6" |
Shaft Material | 420 AISI stainless steel |
Impeller Material | high chrome alloy |
Hz | 60 |
Phase | Three |
Insulation Class | F |
Description
Barmesa KMUD Series Submersible Slurry Pumpx000Dx000DThe KMUD Series has a high chrome agitator that is specifically used in construction sites, slurry, flood control, open mines, treatment plants, etcx000Dx000DBarmesa KMUD Series Submersible Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 1750 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCSiCSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D60 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 20 In (AB-70009)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4005)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- BARMESA Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual (4KAG504)
- SCC PUMPS Utility Pump, 12 V, 6 GPM, Nitrile Imp (DC-206-10-Z)
- ECO FLO PRODUCTS Eco-Flo PUP57 Portable Utility Pump, 1/2 HP, 1500 GPH (PUP57)
- WAYNE PC4 Non-Submersible, Self-Priming Utility Pump, 120 V, 8 A, 3/4 in Inlet, 3/4 in Outlet, 1600 gph (PC4)
- FLOTEC Portable Utility Transfer/Pressure Boost Pump 1/2 HP (FP5112-08)
- FLINT & WALLING Pump, Utility, 1/12 HP, 115V (023817)
- ECO-FLO Pool Cover Pump (SUP55PC)
- Barmesa Utility Pumps