Shop All Utility Pumps
Barmesa
Submersible Slurry Pump 12 HP 230V 3PH 50' Cord Manual
Mfr # 6KMUD1203
Zoro # G707163098
product price: $7,176.99
/ea
Item requires special delivery charges. A $1,465.00 per item surcharge will be applied.
$7,176.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 12
- Insulation Class F
- Phase Three
- Motor RPM 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 6KMUD1203
- Zoro # G707163098
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 12 |
Insulation Class | F |
Phase | Three |
Motor RPM | 1750 |
Impeller Material | high chrome alloy |
Shaft Material | 420 AISI stainless steel |
Hz | 60 |
Discharge NPT | 6" |
Description
Barmesa KMUD Series Submersible Slurry Pumpx000Dx000DThe KMUD Series has a high chrome agitator that is specifically used in construction sites, slurry, flood control, open mines, treatment plants, etcx000Dx000DBarmesa KMUD Series Submersible Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 1750 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCSiCSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D60 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE 3 Phase 208-230-460 Pump With Motor (JHG3-52H)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- DAYTON 1-1/2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE22)
- DAYTON Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V (2YER2)
- BARMESA Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual (4KAG504)
- DAYTON 7/10 HP 2" Sensor Utility Pump 115V (4LA45)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- ECO-FLO Battery Powered Utility Pump 1/55 HP (BSUP)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- SUPERIOR PUMP SUPERIOR PUMP 91250 Submersible Utility Pump, 120 V, 3.8 A, 1-1/4 in Outlet, 30 gpm (91250)
- Barmesa Utility Pumps