Shop All Utility Pumps
Barmesa
Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual
Mfr # 4KAG504
Zoro # G107162356
product price: $2,958.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.
$2,958.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 5
- Discharge NPT 4"
- Motor RPM 3450
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 4KAG504
- Zoro # G107162356
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 5 |
Discharge NPT | 4" |
Motor RPM | 3450 |
Hz | 60 |
Phase | Three |
Shaft Material | 420 AISI stainless steel |
Insulation Class | F |
Impeller Material | high chrome alloy |
Description
Barmesa KAG Series Submersible Light Slurry Pumpx000Dx000DSubmersible pump for light slurry, ideal for use in construction, light mud and effluent water Among its outstanding features arex000Dx000DThe impeller and pump cover are made of high chrome steel, which makes these parts highly resistant to wearx000DThe interior design of the pump allows it to operate continuously even when partially submergedx000DThey also have a high nickel chrome agitator that facilitates the pumping of muddy water with abrasive materialx000DBarmesa KAG Series Submersible Light Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D40 VerticalHorizontal Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- ARO Pump Repair Kit (637119-EB-C)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- DAYTON Hand Drum Pump, Piston, Nylon, 3/4In NPT (5UWH3)
- WAYNE WATER SYSTEMS Wayne® PC4 1/2 HP Cast Iron Transfer Pump (55832)
- FLOTEC Utility Pump, 115V, 1/4HP (FP0S1600X)
- ECO-FLO Submersible Utility Pump 1/6 HP (SUP54)
- ECO-FLO Automatic Submersible Utility Pump 1/4HP (SUP57)
- SCC PUMPS Utility Pump, 12 VDC, 10 GPM, Nitrile Imp (DC-1210-10M)
- LITTLE GIANT PUMP Utility Pump (505712)
- ECO-FLO Drill Pump with Kit (PUP62)
- Barmesa Utility Pumps