Shop All Utility Pumps
Barmesa
Submersible Light Slurry Pump 50 HP 230V 3PH 50' Cord Manual
Mfr # 3KAG503
Zoro # G607162719
product price: $2,883.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.
$2,883.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 5
- Impeller Material high chrome alloy
- Motor RPM 3450
- Shaft Material 420 AISI stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 3KAG503
- Zoro # G607162719
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 5 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Shaft Material | 420 AISI stainless steel |
Phase | Three |
Discharge NPT | 3" |
Insulation Class | F |
Hz | 60 |
Description
Barmesa KAG Series Submersible Light Slurry Pumpx000Dx000DSubmersible pump for light slurry, ideal for use in construction, light mud and effluent water Among its outstanding features arex000Dx000DThe impeller and pump cover are made of high chrome steel, which makes these parts highly resistant to wearx000DThe interior design of the pump allows it to operate continuously even when partially submergedx000DThey also have a high nickel chrome agitator that facilitates the pumping of muddy water with abrasive materialx000DBarmesa KAG Series Submersible Light Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D30 VerticalHorizontal Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm (FS-500, 170233)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- FLOTEC Sewage Pump System 4/10HP, 115V (FP400C)
- BARMESA Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual (4KAG504)
- GRUNDFOS Kp350 Sump & Utility Pump 1/2Hp (KP350)
- FLOTEC Submersible Water Removal Utility Pump 1/4 HP, 1600 GPH (FP0S1600X-08)
- FLINT & WALLING Pump, Utility, 1/12 HP, 12VDC (024481)
- FLOTEC Utility Pump, Water Removal, 12V DC (FP0FDC)
- PENTAIR FLOW TECHNOLOGIES Flotec Portable Utility Transfer/Pressure Boost Pump 1/2 HP (FP5112-08)
- WAYNE PC4 Non-Submersible, Self-Priming Utility Pump, 120 V, 8 A, 3/4 in Inlet, 3/4 in Outlet, 1600 gph (PC4)
- Barmesa Utility Pumps