Shop All Utility Pumps
Barmesa
Submersible Light Slurry Pump 30 HP 230V 3PH 50' Cord Manual
Mfr # 2KAG303
Zoro # G407162582
product price: $1,797.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Key Features
- Nominal Voltage 230 & 460 V
- HP 3
- Discharge NPT 2"
- Shaft Material 420 AISI stainless steel
- Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2KAG303
- Zoro # G407162582
- Country of Origin United States
- Category Utility Pumps
Details
Nominal Voltage | 230 & 460 V |
HP | 3 |
Discharge NPT | 2" |
Shaft Material | 420 AISI stainless steel |
Insulation Class | F |
Motor RPM | 3450 |
Phase | Three |
Impeller Material | high chrome alloy |
Hz | 60 |
Description
Barmesa KAG Series Submersible Light Slurry Pumpx000Dx000DSubmersible pump for light slurry, ideal for use in construction, light mud and effluent water Among its outstanding features arex000Dx000DThe impeller and pump cover are made of high chrome steel, which makes these parts highly resistant to wearx000DThe interior design of the pump allows it to operate continuously even when partially submergedx000DThey also have a high nickel chrome agitator that facilitates the pumping of muddy water with abrasive materialx000DBarmesa KAG Series Submersible Light Slurry Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D20 VerticalHorizontal Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490S)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.171.635)
- ECO FLO PRODUCTS Eco-Flo SUP54 Submersible Utility Pump, Manual, 1/6 HP, 1680 GPH (SUP54)
- WAYNE Pump Utility 1/5Hp Wayne (VIP15)
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- MILWAUKEE TOOL 18V Cordless Transfer Pump:, 8 gpm, 75 ft of head, Bare Tool (2771-20)
- JABSCO Handy Boy Utility Pump (33799-0000)
- STAR WATER SYSTEMS Farm/Contractor Grade Utility Pump, 1/2HP (5STH)
- ROYALL ACE HARDWARE 1 by 4 HP Dual Utility Pump (RO8150)
- Barmesa Utility Pumps