Shop All Effluent Pumps
Barmesa
Submersible Effluent Pump 10 HP 460V 3PH 15' Cord Manual
Mfr # 2BEH104SS
Zoro # G707163388
product price: $2,565.99
/ea
Free Shipping & Returns
$2,565.99
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
- Brand Barmesa
- MFR # 2BEH104SS
- Zoro # G707163388
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa 2BEHSS Series Submersible Effluent PumpA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsBarmesa 2BEHSS Series Submersible Effluent Pump FeaturesNEMA B, Three Phase, Oil Filled, with Overload Protection in MotorCast Iron Motor HousingUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Axial LoadsInboard Single Mechanical SealSeal is Silicone Carbide, BunaN Elastomer with Stainless Steel HardwareImpeller is made of Bronze 855552 NPT Vertical DischargeTemperature Rating 104F 40C
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
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- ARO Replacement Seat, Stainless Steel (93409-1)
- ARO Diaphragm Pump Repair Kit, Fluid (637119-22-C)
- MADISON AlternatrCloseLiquidLvlSwtch, 120VDC, 240V (M8000-75)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 3/4hp, 10A (WE0712H)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1 hp (620222)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- ZOELLER 1-1/2 in. 1 hp Submersible Effluent Pump (165-0004)
- Barmesa Effluent Pumps