Shop All Effluent Pumps
Barmesa
Submersible Effluent Pump 10 HP 230V 1PH 30' Cord Manual
Mfr # BPSTEP1022
Zoro # G707163364
product price: $1,801.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BPSTEP1022
- Zoro # G707163364
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa BPSTEP Series Submersible Effluent Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BPSTEP Series Submersible Effluent Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, Class B Insulation with Overload Protection in Motorx000DCast Iron Motor Housingx000DBall Bearings are Single Row, Oil Lubricatedx000DOutboard Single Mechanical Sealx000DSeal is CarbonCeramicBunaN with Stainless Steel Hardwarex000DImpeller is made of Polypropylene with Stainless Steel Insertx000D2 NPT Vertical Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Pulser, K700, 2" NPT (F0049801A)
- TACO Flange, 3/4 In Flanged, Cast Iron, PK2 (110-251F)
- TACO Flange Kit, Pipe Size 1 In, NPT, SS, PK2 (110-252SF)
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- BVA HYDRAULICS E-Pump, 1Hp Universal, 1 Gal, 3W/3P Manual (PU20M3N01B)
- BVA HYDRAULICS E-Pump, 2.5 Gal. Lightweight, 4W/3P Contro (PU55M4N025B)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- BVA HYDRAULICS E-Pump 2.5 Gal. Ltweight 4W/3P Sol Lock (PU55S4L025B)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0001)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511HH)
- Barmesa Effluent Pumps