Shop All Effluent Pumps
Barmesa
Submersible Effluent Pump 10 HP 200230V 3PH 15' Cord Manual
Mfr # 2BEH103SS
Zoro # G507163441
Free Shipping & Returns
$2,565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 2BEH103SS
- Zoro # G507163441
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa 2BEHSS Series Submersible Effluent PumpA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsBarmesa 2BEHSS Series Submersible Effluent Pump FeaturesNEMA B, Three Phase, Oil Filled, with Overload Protection in MotorCast Iron Motor HousingUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Axial LoadsInboard Single Mechanical SealSeal is Silicone Carbide, BunaN Elastomer with Stainless Steel HardwareImpeller is made of Bronze 855552 NPT Vertical DischargeTemperature Rating 104F 40C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- SIPHON KING Utility Hand Pump 36" with 72" Hos (48072)
- STA-RITE Sta-Rite Flotec FPZS33LTS/FPOS180 Heavy-Duty Sink Pump System, 0.33 hp, 3600 gph (FPZS33LTS/FPOS180)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (006-ST4-1)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 3/4hp, 10A (WE0712H)
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/3hp, 10.7A (WE0311M)
- WAYNE WATER SYSTEMS Wayne® CDU980E 3/4 HP Stainless Steel Sump Pump (58321-WYN3)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (514220)
- Barmesa Effluent Pumps