Shop All Effluent Pumps
Barmesa
Submersible Effluent Pump 05 HP 115V 1PH 30' Cord Manual
Mfr # BPSTEP512
Zoro # G407163237
product price: $1,620.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,620.99
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
- Brand Barmesa
- MFR # BPSTEP512
- Zoro # G407163237
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa BPSTEP Series Submersible Effluent Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BPSTEP Series Submersible Effluent Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, Class B Insulation with Overload Protection in Motorx000DCast Iron Motor Housingx000DBall Bearings are Single Row, Oil Lubricatedx000DOutboard Single Mechanical Sealx000DSeal is CarbonCeramicBunaN with Stainless Steel Hardwarex000DImpeller is made of Polypropylene with Stainless Steel Insertx000D2 NPT Vertical Dischargex000DTemperature Rating 104DegF 40DegC
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
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- DAYTON Spring Pin, 3/16 x 1 In, PK4 (PP60382G)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- DAYTON Pump, Effluent, 2 HP (4LE14)
- GOULDS WATER TECHNOLOGY Effluent Pump, 1/3 HP, 115V, Phase 1 (WE0311L)
- ZOELLER 1-1/2 in. 1 hp Submersible Effluent Pump (165-0004)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, 1-Phase, 4/10 hp (509805)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620218)
- DAYTON Pump, Effluent, 2 HP (4LE13)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- Barmesa Effluent Pumps