Shop All Effluent Pumps
Barmesa
Submersible Effluent Pump 05 HP 115V 1PH 30' Cord Manual
Mfr # BPEV512
Zoro # G007163231
product price: $749.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- HP 0.5
- Nominal Voltage 115 V
- Phase - Pumps Single
- Impeller Material Cast iron
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BPEV512
- Zoro # G007163231
- Country of Origin United States
- Category Effluent Pumps
Details
HP | 0.5 |
Nominal Voltage | 115 V |
Phase - Pumps | Single |
Impeller Material | Cast iron |
Hz | 60 |
Motor RPM | 3500 |
Discharge NPT | 2" FNPT |
Pump Body Material | 416 stainless steel |
Description
Barmesa BPEV512 Series Submersible Effluent Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BPEV512 Series Submersible Effluent Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, with Overload Protection in Motorx000DCast Iron Motor Housingx000DUpper Ball Bearings are Single Row, Oil Lubricated for Radial Load Lower Ball Bearings are Single Row, Oil Lubricated for Radial Loadx000DSingle Mechanical Sealx000DSeal is CarbonCeramicBunaN with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30, Dynamically Balancedx000D2 NPT Vertical Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head Rebuild Kit - S Series S3002 (S3102K)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP9)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- BVA HYDRAULICS E-Pump 1/2Hp 1 Gal 4W/3P Man Valve 120V (PE30W4N01A)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- BVA HYDRAULICS E-Pump, 1.5Hp, 5 Gal, 3W/3P Manual Valve, 12 (PE50M3N05A)
- BVA HYDRAULICS E-Pump 2.5 Gal. Ltweight 4W/3P Sol Lock (PU55S4L025B)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- ZOELLER Flow-Mate 1/2 HP Automatic Submersible Effluent Pump (98-0001)
- Barmesa Effluent Pumps