Shop All Submersible Sump Pumps
Barmesa
Submersible Dewatering Pump 10 HP 115V 1PH 15' Cord Automatic
Mfr # 2AHS101A
Zoro # G307163238
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2AHS101A
- Zoro # G307163238
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Barmesa 2AHS Series Submersible Dewatering PumpA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsBarmesa 2AHS Series Submersible Dewatering Pump FeaturesDry Type Submersible Motor, Oil Filled For Continuous Duty, with Thermal Protector in WindingAluminium Alloy Motor Housing and Cast Iron Pump BodyBall Bearings, Single Row, Permanently Oil Lubricated for 60,000 Hours of Work Designed for Radial and Axial LoadsDouble Mechanical SealSeal is CarbonCeramic Upper Part and Silicone Carbide Lower Part with Stainless Steel HardwareImpeller is made of Hytrell Thermoplastic Elastomer2 NPT Vertical DischargeTemperature Rating 104F 40C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Hand Rotary Barrel Pump (231390)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106197LF)
- FILL-RITE Anti-Siphon Pump Kit (KIT700AS)
- K2 PUMPS 1/4 HP Sump Pump with Direct-in Tethered Switch (SPA02501TDK)
- PACER PUMPS Pacer Pumps P-58-702EP-P 3Vane Pump Re-Build Kit (182076)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N137)
- FLINT & WALLING Sub Sump Pump 1/2Hp Ci (1096-0001)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M-2)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB68)
- Barmesa Submersible Sump Pumps