Shop All Pump Couplings
Barmesa
SRCH2 Slide Rail Coupling 20 X 20
Mfr # SRCH200
Zoro # G907162358
product price: $1,087.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,087.99
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
- Brand Barmesa
- MFR # SRCH200
- Zoro # G907162358
- Country of Origin United States
- Category Pump Couplings
Description
Barmesa SRCH2 Slide Rail Couplingx000Dx000DThe SRCH2 is Designed for Wet Wells, Tanks, or Lift Stations Where it is Necessary to Remove a Pump from Service and Reinstall the Pump Without Maintenance Personnel Entering the Pit to Unbolt the Pump Flanges To be Used with BGPH Series Pumpsx000Dx000DBarmesa SRCH2 Slide Rail Coupling Featuresx000D2 Flange, Horizontal Pump Connectionx000D2 NPT Vertical Dischargex000D114 Stainless Steel Guide Railsx000DStressFree Rail Systemx000DDurable Cast Iron Base and LiftOut Flangex000DStainless Steel Pump Adapter and Guide Platex000DCast Iron ASTM A48 Class 30 Stationary Elbowx000DGuide Rail Cap Bracket is 304 Stainless Steel and Plugs are Ductile Iron ASTM A53684x000DUpper Guide Bracket Included
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
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- LITTLE GIANT PUMP Garden Hose Adaptor, Use With 3P640 (599025)
- MCDONNELL & MILLER Float and Rod Assembly (347600)
- LEGEND VALVE 3" NO HUB COUPLING (303-410)
- PROCON Coupling, Bronze Modified (1143-4)
- ARMSTRONG PUMPS Spring Coupler (806026-001)
- LEGEND VALVE 8" NO HUB COUPLING (303-414)
- DAYTON Spline Coupling (PPM9ZN013G)
- LEGEND VALVE 2" HEAVY DUTY NO HUB COUPLING (303-418)
- JONES STEPHENS 10 in. Import Heavy Duty No Hub Coupling (U99110)
- Barmesa Pump Couplings