Shop All Pump Couplings
Barmesa
SRC125 Slide Rail Coupling 125X 20
Mfr # 62170803
Zoro # G807162564
product price: $963.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$963.99
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
- Brand Barmesa
- MFR # 62170803
- Zoro # G807162564
- Country of Origin United States
- Category Pump Couplings
Description
Barmesa SRC125 Slide Rail Couplingx000Dx000DThe SRC114 is Designed for Wet Wells, Tanks, or Lift Stations Where it is Necessary to Remove a Pump from Service and Reinstall the Pump Without Maintenance Personnel Entering the Pit to Unbolt the Pump FlangesTo be Used for 2 HP Grinder Pumpsx000Dx000DBarmesa SRC125 Slide Rail Coupling Featuresx000D114 NPT Pump Connectionx000D2 NPT Vertical Dischargex000D or 1 Stainless Steel Guide Railsx000DStressFree Rail Systemx000DDurable Cast Iron Base and LiftOut Flangex000DStainless Steel Pump Adapter and Guide Platex000DCast Iron ASTM A48 Class 30 Stationary Elbowx000DGuide Rail Cap Bracket is 304 Stainless Steel and Plugs are Ductile Iron ASTM A53684x000DUpper Guide Bracket Included
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
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- DAYTON Fuel Nozzle Curved Spout, 1 x 1In (5URH2)
- LEGEND VALVE 3 x 2 NO HUB REDUCING COUP (303-431)
- PACER COUPLER TYPE-B FEMALE 2"" (58-1416L)
- DAYTON Oldham Coupling (PPM5ZN004G)
- DRESSER STYLE 38 3/8X10 14-3/4IN PIPE COUPLING (0038-8063-050)
- LEGEND VALVE 5" HEAVY DUTY NO HUB COUPLING (303-422)
- ARMSTRONG PUMPS Spring Coupler (806026-001)
- TACO Circulating Pump Coupler, Fits Taco (110-009RP)
- Barmesa Pump Couplings