Shop All Trash Pumps
Barmesa
SH8U SelfPriming Centrifugal Trash Pump 80 x 80
Mfr # 62040204
Zoro # G407163183
product price: $21,099.99
/ea
Item requires special delivery charges. A $4,125.00 per item surcharge will be applied.
$21,099.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62040204
- Zoro # G407163183
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH8U SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for a seperate power scource that is suitable for driving through couplings or beltsx000Dx000DBarmesa SH8U SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 87 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 36 Stainless Steel Cage and Springx000D80 NPT, 125lb, Female Flange Discharge and 80 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506267)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- GOULDS WATER TECHNOLOGY Mechanical Seal (10K13)
- DAYTON Pressure Gauge (PP21115303G)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached (HSZ3.75S-62 (AUTO, 115V))
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- DAYTON Sewage/Trash Pump, 7.5 HP (12N807)
- Barmesa Trash Pumps