Shop All Trash Pumps
Barmesa
SH6U SelfPriming Centrifugal Trash Pump 60 x 60
Mfr # 62040203
Zoro # G507163151
Item requires special delivery charges. A $2,705.00 per item surcharge will be applied.
$10,315.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62040203
- Zoro # G507163151
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH6U SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for a seperate power scource that is suitable for driving through couplings or beltsx000Dx000DBarmesa SH6U SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 79 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 36 Stainless Steel Cage and Springx000D6 NPT, 125lb, Female Flange Discharge and 6 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- FILL-RITE 3/4 in. 20 ft. Hose (FRH07520)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151)
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached (HSZ3.75S-62 (AUTO, 115V))
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet (761204)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- HYPRO Pentair Water 2 Aluminum Semi Trash Pump with Hydro Powerpro Gas Engine, 6.5 HP (1542A-65SP)
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- Barmesa Trash Pumps