Shop All Trash Pumps
Barmesa
SH64TNV98C SelfPriming Centrifugal Trash Pump 676 HP
Mfr # 62020302
Zoro # G507163144
product price: $59,838.99
/ea
Item requires special delivery charges. A $2,360.00 per item surcharge will be applied.
$59,838.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62020302
- Zoro # G507163144
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH64TNV98C SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for dewatering and trash applications with solids handling capabilityx000Dx000DBase or Wheel Mounted Availablex000Dx000DBarmesa SH64TNV98C SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 79 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Carbon Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 36 Stainless Steel Cage and Springx000D60 NPT, 125lb, Female Flange Discharge and 60 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegCx000DEngine Specificationsx000D676 HPx000D2500 RPMx000D4 Cylinder, 4 Cycle, Liquid Cooled Diesel Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER AIR-BRUSH BODY (BA50-080)
- SIEMENS 1" MNPT SPDT Liquid Flow Switch 24VDC (QVE1900U)
- DAYTON Brass 1/8 HP Centrifugal Pump 12V (5PXX4)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- WHEELER-REX Trash Pump, 2", Honda (562000)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility (TW3H)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached (HSZ3.75S-62 (AUTO, 115V))
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- Barmesa Trash Pumps