Shop All Trash Pumps
Barmesa
SH4U SelfPriming Centrifugal Trash Pump 40 x 40
Mfr # 62040202
Zoro # G807163066
product price: $8,480.99
/ea
Item requires special delivery charges. A $1,885.00 per item surcharge will be applied.
$8,480.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62040202
- Zoro # G807163066
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH4U SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for a seperate power scource that is suitable for driving through couplings or beltsx000Dx000DBarmesa SH4U SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 86 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 36 Stainless Steel Cage and Springx000D40 NPT, 125lb, Female Flange Discharge and 40 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Foot Valve / Strainer Assembly, STNR ASY, PPL/HYP/C .50T (J40117)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8800)
- ENERCO/MR. HEATER Remote Tank Hook Up Kit (F273684)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- DAYTON Sewage/Trash Pump, 7.5 HP (12N807)
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- POWERHORSE Semi-Trash Pump | Extended Run | 2-In. | 131 Gpm (750123)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- Barmesa Trash Pumps